Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 2 HP, 12.49 in. D HMX6D832NA

Enclosed Drive W/Bypass, 2 HP, 12.49 in. D (Discontinued)

  • Mfr # HMX6D832NA
  • Zoro # G8822721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX6D832NA
Zoro #
G8822721
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Depth
12.49 in
Width
7.88 in
Overall Height
30 in
Overall Depth
10 3/8 in
Overall Width
7 7/8 in

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 1/2 hp, Maximum Output Current 6.8 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.