Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 20 HP, 37 in. H HMX02734NA

Enclosed Drive W/Bypass, 20 HP, 37 in. H (Discontinued)

  • Mfr # HMX02734NA
  • Zoro # G8822861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX02734NA
Zoro #
G8822861
UPC #
-
Country of Origin
United States

Dimensions

Depth
15.35 in
Width
9.6 in
Height
37 in
Overall Width
9 5/8 in
Overall Height
37 1/4 in
Overall Depth
13 1/4 in

Details

Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Accepts Input Control Signal
Remote Contact
Input Phase AC
Three
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Start/Stop Control
Programmable
Item
Variable Frequency Drive
Input Voltage
480V AC
Key Pad Lockout
Yes
Input Frequency
50/60 Hz
Displays
Speed, Alarms, Programmable
Control Method
Frequency Control (V/f) Open Loop Sensor less
Adjustable Acceleration Time
0.1 to 3,000 sec
Standards
UL, CE, EMC, UL 508C, EN 61800-5-1, IEC 61800-5-1
Adjustable Deceleration Time
0.1 to 3,000 sec
Torque @ 1 Hz
1.1
Display Type
LED
For Use With
3-Phase Inverter Duty Motor
Starting Torque
1.5
Max. Output Amps
27 A
With Bypass / No Bypass
With Bypass
Output Frequency Range
0 to 320 Hz
Max. HP
20 hp
Enclosure
Totally Enclosed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Digital Readout
Yes
Output Voltage
480V AC
Output Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Output Voltage Range
480V AC
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Color
Black/Blue/Gray
Maximum Output Current
27 A
Dynamic Braking
No
Maximum Output Power
20 hp
Ethernet Port Included
Yes
Input Voltage Range
460 to 480V AC
Input Type
Analog, Digital
Style
Pump, HVAC & Mechanical Contractor Drive
Application
HVAC, Mechanical Contractor AC Drive, Pump
Series
H-Max
Torque Application
Variable Torque
Enclosure Rating
NEMA 1
Output Type
Analog
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Brake Chopper Included
No

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 20 hp, Maximum Output Current 27 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.