Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 20HP, 15.9inD, LED HMX05432NAP6

Enclosed Drive W/Bypass, 20HP, 15.9inD, LED (Discontinued)

  • Mfr # HMX05432NAP6
  • Zoro # G8823053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX05432NAP6
Zoro #
G8823053
UPC #
-
Country of Origin
United States

Dimensions

Depth
15.9 in
Height
45.45 in
Width
11.44 in
Overall Depth
15 7/8 in
Overall Width
11 3/8 in
Overall Height
45 1/2 in

Details

With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage
230V AC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Display Type
LED
Start/Stop Control
Programmable
Enclosure
Totally Enclosed
Output Phase AC
Three
Displays
Alarms, Programmable, Speed
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Control Method
Frequency Control (V/f) Open Loop Sensor less
Key Pad Lockout
Yes
Adjustable Deceleration Time
0.1 to 3,000 sec
For Use With
3-Phase Inverter Duty Motor
With Bypass / No Bypass
With Bypass
Max. Output Amps
54 A
Max. HP
20 hp
Output Frequency Range
0 to 320 Hz
Adjustable Acceleration Time
0.1 to 3,000 sec
Starting Torque
150%
Torque @ 1 Hz
110%
Input Frequency
50/60 Hz
Standards
UL, CSA, CE, EMC
Input Phase AC
Three
Digital Readout
Yes
Accepts Input Control Signal
Remote Contact
Input Voltage
230V AC
Item
Variable Frequency Drive
Style
Pump, HVAC & Mechanical Contractor Drive
Color
Black/Blue/Gray
Input Type
Analog, Digital
Application
HVAC, Mechanical Contractor AC Drive, Pump
Dynamic Braking
No
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Enclosure Rating
NEMA 1
Torque Application
Variable Torque
Output Voltage Range
230V AC
Output Type
Analog
Maximum Output Current
54 A
Ethernet Port Included
Yes
Input Voltage Range
230 to 240V AC
Brake Chopper Included
No
Maximum Output Power
20 hp
Series
H-Max
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 20 hp, Maximum Output Current 54 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.