Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 25 HP, 14.5 in. W HMX06832NA

Enclosed Drive W/Bypass, 25 HP, 14.5 in. W (Discontinued)

  • Mfr # HMX06832NA
  • Zoro # G2219345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX06832NA
Zoro #
G2219345
UPC #
-
Country of Origin
United States

Dimensions

Depth
15.68 in
Height
58.51 in
Width
14.52 in
Overall Width
14 1/2 in
Overall Height
58 1/2 in
Overall Depth
13 3/4 in

Details

Accepts Input Control Signal
Remote Contact
Torque @ 1 Hz
1.1
Control Method
Frequency Control (V/f) Open Loop Sensor less
Displays
Speed, Alarms, Programmable
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Input Phase AC
Three
Input Voltage
230V AC
Output Frequency Range
0 to 320 Hz
Key Pad Lockout
Yes
With Bypass / No Bypass
With Bypass
Display Type
LED
Item
Variable Frequency Drive
Start/Stop Control
Programmable
Adjustable Acceleration Time
0.1 to 3,000 sec
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Standards
UL, CE, EMC, UL 508C, EN 61800-5-1, IEC 61800-5-1
Starting Torque
1.5
Digital Readout
Yes
Adjustable Deceleration Time
0.1 to 3,000 sec
Input Frequency
50/60 Hz
Max. HP
25 hp
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Max. Output Amps
68 A
Output Voltage
230V AC
Output Phase AC
Three
Enclosure
Totally Enclosed
With Line Contactor / No Line Contactor
No Line Contactor
For Use With
3-Phase Inverter Duty Motor
Output Voltage Range
230V AC
Maximum Output Current
68 A
Style
Pump, HVAC & Mechanical Contractor Drive
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Application
HVAC, Mechanical Contractor AC Drive, Pump
Dynamic Braking
No
Color
Black/Blue/Gray
Series
H-Max
Ethernet Port Included
Yes
Input Type
Analog, Digital
Input Voltage Range
230 to 240V AC
Torque Application
Variable Torque
Brake Chopper Included
No
Enclosure Rating
NEMA 1
Output Type
Analog
Maximum Output Power
25 hp
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 25 hp, Maximum Output Current 68 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.