Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 3 HP, 12.49 in D HMX011A1NA

Enclosed Drive W/Bypass, 3 HP, 12.49 in D (Discontinued)

  • Mfr # HMX011A1NA
  • Zoro # G8822387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX011A1NA
Zoro #
G8822387
UPC #
-
Country of Origin
United States

Dimensions

Depth
12.49 in
Width
7.88 in
Height
30 in
Overall Depth
10 3/8 in
Overall Height
30 in
Overall Width
7 7/8 in

Details

Adjustable Deceleration Time
0.1 to 3,000 sec
Input Phase AC
Three
Input Voltage
208V AC
Input Frequency
50/60 Hz
Displays
Alarms, Programmable, Speed
Max. HP
3 hp
Digital Readout
Yes
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Control Method
Frequency Control (V/f) Open Loop Sensor less
Accepts Input Control Signal
Remote Contact
With Line Contactor / No Line Contactor
No Line Contactor
Max. Output Amps
10.6 A
Output Frequency Range
0 to 320 Hz
Torque @ 1 Hz
110%
Item
Variable Frequency Drive
Adjustable Acceleration Time
0.1 to 3,000 sec
Display Type
LED
Standards
CE Marked, IEC 61800-5-1, EN 61800-5-1, UL 508C, cUL Certified
Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Starting Torque
150%
Output Voltage
208V AC
Output Phase AC
Three
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Enclosure
Totally Enclosed
For Use With
3-Phase Inverter Duty Motor
Key Pad Lockout
Yes
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Input Type
Analog, Digital
Series
H-Max
Torque Application
Variable Torque
Maximum Output Current
11 A
Output Type
Analog
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Application
HVAC, Mechanical Contractor AC Drive, Pump
Enclosure Rating
NEMA 1
Maximum Output Power
3 hp
Input Voltage Range
200 to 208V AC
Dynamic Braking
No
Style
Pump, HVAC & Mechanical Contractor Drive
Ethernet Port Included
Yes
Brake Chopper Included
No
Color
Black/Blue/Gray
Output Voltage Range
208V AC

Description

Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 11 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.