Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 30 HP, 14.5 in. W HMX08032NAP6

Enclosed Drive W/Bypass, 30 HP, 14.5 in. W (Discontinued)

  • Mfr # HMX08032NAP6
  • Zoro # G2219266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX08032NAP6
Zoro #
G2219266
UPC #
-
Country of Origin
United States

Dimensions

Width
14.52 in
Depth
15.68 in
Height
58.51 in
Overall Height
13 3/4 in
Overall Depth
58 1/2 in
Overall Width
14 1/2 in

Details

Output Phase AC
Three
With Bypass / No Bypass
With Bypass
Max. Output Amps
80 A
Input Phase AC
Three
Displays
Speed, Alarms and Programmable
Digital Readout
Yes
Output Frequency Range
0 to 320 Hz
Enclosure
Totally Enclosed
Accepts Input Control Signal
Remote Contact
Adjustable Acceleration Time
0.1 to 3,000 sec
Output Voltage
230V AC
Control Type
Keypad, Remote
Control Method
Frequency Control (V/f) Open Loop Sensor less
With Line Contactor / No Line Contactor
With Line Contactor
Display Type
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Input Frequency
50/60 Hz
Torque @ 1 Hz
110%
For Use With
3-Phase Inverter Duty Motor
Max. HP
30 hp
Standards
CE Marked, UL 508C, cUL Certified, IEC 61800-5-1, EN 61800-5-1
Protection
Earth Fault, Motor Overload, Motor Stall, Motor Underload, Over Current, Over Voltage, Overtemperature, Short-Circuit, Surge, Under Voltage
Adjustable Deceleration Time
0.1 to 3,000 sec
Item
Variable Frequency Drive
Input Voltage
230V AC
Starting Torque
150%
Key Pad Lockout
Yes
Start/Stop Control
Programmable
Style
Pump, HVAC & Mechanical Contractor Drive
Enclosure Rating
NEMA 1
Torque Application
Variable Torque
Input Type
Analog, Digital
Maximum Output Current
80 A
Application
HVAC, Mechanical Contractor AC Drive, Pump
Input Voltage Range
460 to 480V AC
Maximum Output Power
30 hp
Output Type
Analog
Dynamic Braking
No
Output Voltage Range
480V AC
Series
H-Max
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Color
Black/Blue/Gray
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Ethernet Port Included
Yes
Brake Chopper Included
No

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 30 hp, Maximum Output Current 80 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.