Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 30 HP, 58.51 in H HMX08831NA

Enclosed Drive W/Bypass, 30 HP, 58.51 in H (Discontinued)

  • Mfr # HMX08831NA
  • Zoro # G2219351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX08831NA
Zoro #
G2219351
UPC #
-
Country of Origin
United States

Dimensions

Width
14.52 in
Depth
15.68 in
Height
58.51 in
Overall Width
14 1/2 in
Overall Height
58 1/2 in
Overall Depth
13 3/4 in

Details

Accepts Input Control Signal
Remote Contact
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
Variable Frequency Drive
Control Method
Frequency Control (V/f) Open Loop Sensor less
Display Type
LED
Output Phase AC
Three
Output Voltage
208V AC
Input Voltage
208V AC
Output Frequency Range
0 to 320 Hz
Standards
UL, CE, EMC, UL 508C, EN 61800-5-1, IEC 61800-5-1
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Input Frequency
50/60 Hz
Torque @ 1 Hz
1.1
Displays
Speed, Alarms, Programmable
Max. HP
30 hp
With Bypass / No Bypass
With Bypass
Starting Torque
1.5
For Use With
3-Phase Inverter Duty Motor
With Line Contactor / No Line Contactor
No Line Contactor
Key Pad Lockout
Yes
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Input Phase AC
Three
Enclosure
Totally Enclosed
Digital Readout
Yes
Adjustable Deceleration Time
0.1 to 3,000 sec
Adjustable Acceleration Time
0.1 to 3,000 sec
Max. Output Amps
88 A
Start/Stop Control
Programmable
Color
Black/Blue/Gray
Ethernet Port Included
Yes
Maximum Output Power
30 hp
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Application
HVAC, Mechanical Contractor AC Drive, Pump
Series
H-Max
Brake Chopper Included
No
Output Voltage Range
208V AC
Dynamic Braking
No
Torque Application
Variable Torque
Enclosure Rating
NEMA 1
Style
Pump, HVAC & Mechanical Contractor Drive
Input Voltage Range
200 to 208V AC
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Output Type
Analog
Input Type
Analog, Digital
Maximum Output Current
88 A

Description

Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 30 hp, Maximum Output Current 88 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.