Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 5 HP, 9.6 in. W HMX017A1NA

Enclosed Drive W/Bypass, 5 HP, 9.6 in. W (Discontinued)

  • Mfr # HMX017A1NA
  • Zoro # G8822396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX017A1NA
Zoro #
G8822396
UPC #
-
Country of Origin
United States

Dimensions

Width
9.6 in
Depth
15.35 in
Height
37 in
Overall Width
9 5/8 in
Overall Height
37 1/4 in
Overall Depth
13 1/4 in

Details

Adjustable Acceleration Time
0.1 to 3,000 sec
Output Phase AC
Three
Input Frequency
50/60 Hz
Digital Readout
Yes
Standards
CE Marked, IEC 61800-5-1, EN 61800-5-1, UL 508C, cUL Certified
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Output Voltage
208V AC
Input Voltage
208V AC
Key Pad Lockout
Yes
Enclosure
Totally Enclosed
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Input Phase AC
Three
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Max. HP
5 hp
Start/Stop Control
Programmable
Control Method
Frequency Control (V/f) Open Loop Sensor less
Display Type
LED
For Use With
3-Phase Inverter Duty Motor
Starting Torque
150%
Adjustable Deceleration Time
0.1 to 3,000 sec
Displays
Alarms, Programmable, Speed
Max. Output Amps
16.7 A
With Bypass / No Bypass
No Bypass
Item
Variable Frequency Drive
Output Frequency Range
0 to 320 Hz
Torque @ 1 Hz
110%
With Line Contactor / No Line Contactor
No Line Contactor
Accepts Input Control Signal
Remote Contact
Maximum Output Current
17 A
Enclosure Rating
NEMA 1
Maximum Output Power
5 hp
Input Voltage Range
200 to 208V AC
Torque Application
Variable Torque
Output Type
Analog
Ethernet Port Included
Yes
Output Voltage Range
208V AC
Series
H-Max
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Brake Chopper Included
No
Input Type
Analog, Digital
Dynamic Braking
No
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Application
HVAC, Mechanical Contractor AC Drive, Pump
Color
Black/Blue/Gray
Style
Pump, HVAC & Mechanical Contractor Drive

Description

Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 17 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.