Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 5 HP, 9.6in W, LED HMX01731NAP6

Enclosed Drive W/Bypass, 5 HP, 9.6in W, LED (Discontinued)

  • Mfr # HMX01731NAP6
  • Zoro # G8822931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX01731NAP6
Zoro #
G8822931
UPC #
-
Country of Origin
United States

Dimensions

Depth
15.35 in
Width
9.6 in
Height
37 in
Overall Height
37 1/4 in
Overall Depth
13 1/4 in
Overall Width
9 5/8 in

Details

Enclosure
Totally Enclosed
With Bypass / No Bypass
With Bypass
Accepts Input Control Signal
Remote Contact
Digital Readout
Yes
Adjustable Deceleration Time
0.1 to 3,000 sec
Key Pad Lockout
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Input Frequency
50/60 Hz
Control Method
Frequency Control (V/f) Open Loop Sensor less
Max. Output Amps
16.7 A
Start/Stop Control
Programmable
Display Type
LED
Input Phase AC
Three
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
With Line Contactor / No Line Contactor
With Line Contactor
Item
Variable Frequency Drive
Output Phase AC
Three
Starting Torque
1.5
Torque @ 1 Hz
1.1
Standards
UL, CE, EMC, UL 508C, EN 61800-5-1, IEC 61800-5-1
Adjustable Acceleration Time
0.1 to 3,000 sec
For Use With
3-Phase Inverter Duty Motor
Input Voltage
208V AC
Output Frequency Range
0 to 320 Hz
Displays
Speed, Alarms, Programmable
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Output Voltage
208V AC
Max. HP
5 hp
Torque Application
Variable Torque
Dynamic Braking
No
Output Type
Analog
Ethernet Port Included
Yes
Enclosure Rating
NEMA 1
Maximum Output Current
17 A
Maximum Output Power
5 hp
Series
H-Max
Color
Black/Blue/Gray
Application
HVAC, Mechanical Contractor AC Drive, Pump
Output Voltage Range
208V AC
Input Type
Analog, Digital
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Input Voltage Range
200 to 208V AC
Brake Chopper Included
No
Style
Pump, HVAC & Mechanical Contractor Drive
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out

Description

Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 17 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.