Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Eaton Enclosed Drive W/Bypass, 50 HP, 14.5 in. W HMX06534NAP6

Enclosed Drive W/Bypass, 50 HP, 14.5 in. W (Discontinued)

  • Mfr # HMX06534NAP6
  • Zoro # G2219257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX06534NAP6
Zoro #
G2219257
UPC #
-
Country of Origin
United States

Dimensions

Height
58.51 in
Width
14.52 in
Depth
15.68 in
Overall Width
14 1/2 in
Overall Height
13 3/4 in
Overall Depth
58 1/2 in

Details

Adjustable Acceleration Time
0.1 to 3,000 sec
Enclosure
Totally Enclosed
Displays
Speed, Alarms and Programmable
Control Type
Keypad, Remote
With Line Contactor / No Line Contactor
With Line Contactor
Input Phase AC
Three
Starting Torque
150%
With Bypass / No Bypass
With Bypass
Control Method
Frequency Control (V/f) Open Loop Sensor less
Start/Stop Control
Programmable
Adjustable Deceleration Time
0.1 to 3,000 sec
Output Phase AC
Three
For Use With
3-Phase Inverter Duty Motor
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Input Frequency
50/60 Hz
Output Frequency Range
0 to 320 Hz
Digital Readout
Yes
Output Voltage
480V AC
Max. HP
50 hp
Standards
CE Marked, UL 508C, cUL Certified, IEC 61800-5-1, EN 61800-5-1
Accepts Input Control Signal
Remote Contact
Max. Output Amps
65 A
Input Voltage
480V AC
Key Pad Lockout
Yes
Display Type
LED
Item
Variable Frequency Drive
Torque @ 1 Hz
110%
Protection
Earth Fault, Motor Overload, Motor Stall, Motor Underload, Over Current, Over Voltage, Overtemperature, Short-Circuit, Surge, Under Voltage
Maximum Output Power
50 hp
Ethernet Port Included
Yes
Maximum Output Current
65 A
Torque Application
Variable Torque
Color
Black/Blue/Gray
Brake Chopper Included
No
Series
H-Max
Style
Pump, HVAC & Mechanical Contractor Drive
Enclosure Rating
NEMA 1
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Input Type
Analog, Digital
Output Voltage Range
480V AC
Dynamic Braking
No
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Application
HVAC, Mechanical Contractor AC Drive, Pump
Input Voltage Range
460 to 480V AC
Output Type
Analog

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 50 hp, Maximum Output Current 65 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.