Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 75 HP, 14.5 in. W HMX09634NAP6

Enclosed Drive W/Bypass, 75 HP, 14.5 in. W (Discontinued)

  • Mfr # HMX09634NAP6
  • Zoro # G2219239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX09634NAP6
Zoro #
G2219239
UPC #
-
Country of Origin
United States

Dimensions

Height
58.51 in
Depth
15.68 in
Width
14.52 in
Overall Height
13 3/4 in
Overall Depth
58 1/2 in
Overall Width
14 1/2 in

Details

Enclosure
Totally Enclosed
Accepts Input Control Signal
Remote Contact
Input Phase AC
Three
Item
Variable Frequency Drive
Output Voltage
480V AC
Key Pad Lockout
Yes
Adjustable Acceleration Time
0.1 to 3,000 sec
Torque @ 1 Hz
110%
Standards
CE Marked, UL 508C, cUL Certified, IEC 61800-5-1, EN 61800-5-1
For Use With
3-Phase Inverter Duty Motor
Control Method
Frequency Control (V/f) Open Loop Sensor less
Max. Output Amps
96 A
With Bypass / No Bypass
With Bypass
Input Frequency
50/60 Hz
Adjustable Deceleration Time
0.1 to 3,000 sec
Input Voltage
480V AC
Protection
Earth Fault, Motor Overload, Motor Stall, Motor Underload, Over Current, Over Voltage, Overtemperature, Short-Circuit, Surge, Under Voltage
Display Type
LED
Digital Readout
Yes
Max. HP
75 hp
Displays
Speed, Alarms and Programmable
Control Type
Keypad, Remote
Starting Torque
150%
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Output Phase AC
Three
Output Frequency Range
0 to 320 Hz
Start/Stop Control
Programmable
With Line Contactor / No Line Contactor
With Line Contactor
Dynamic Braking
No
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Ethernet Port Included
Yes
Series
H-Max
Maximum Output Current
96 A
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Color
Black/Blue/Gray
Maximum Output Power
75 hp
Output Voltage Range
480V AC
Brake Chopper Included
No
Input Type
Analog, Digital
Torque Application
Variable Torque
Style
Pump, HVAC & Mechanical Contractor Drive
Output Type
Analog
Application
HVAC, Mechanical Contractor AC Drive, Pump
Input Voltage Range
460 to 480V AC
Enclosure Rating
NEMA 1

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 75 hp, Maximum Output Current 96 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.