Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 7.5 HP, 9.6 in. W HMX02531NAP6

Enclosed Drive W/Bypass, 7.5 HP, 9.6 in. W (Discontinued)

  • Mfr # HMX02531NAP6
  • Zoro # G8822947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX02531NAP6
Zoro #
G8822947
UPC #
-
Country of Origin
United States

Dimensions

Depth
15.35 in
Width
9.6 in
Height
37 in
Overall Width
9 5/8 in
Overall Depth
13 1/4 in
Overall Height
37 1/4 in

Details

Standards
UL, CE, EMC, UL 508C, EN 61800-5-1, IEC 61800-5-1
Control Method
Frequency Control (V/f) Open Loop Sensor less
Input Voltage
208V AC
Digital Readout
Yes
Input Phase AC
Three
Output Frequency Range
0 to 320 Hz
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Output Voltage
208V AC
With Line Contactor / No Line Contactor
With Line Contactor
Input Frequency
50/60 Hz
Torque @ 1 Hz
1.1
Displays
Speed, Alarms, Programmable
Item
Variable Frequency Drive
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
With Bypass / No Bypass
With Bypass
For Use With
3-Phase Inverter Duty Motor
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Accepts Input Control Signal
Remote Contact
Adjustable Deceleration Time
0.1 to 3,000 sec
Adjustable Acceleration Time
0.1 to 3,000 sec
Key Pad Lockout
Yes
Max. Output Amps
24.2 A
Enclosure
Totally Enclosed
Output Phase AC
Three
Starting Torque
1.5
Max. HP
7.5 hp
Start/Stop Control
Programmable
Display Type
LED
Input Type
Analog, Digital
Dynamic Braking
No
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Input Voltage Range
200 to 208V AC
Output Type
Analog
Maximum Output Power
7 1/2 hp
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Application
HVAC, Mechanical Contractor AC Drive, Pump
Enclosure Rating
NEMA 1
Style
Pump, HVAC & Mechanical Contractor Drive
Ethernet Port Included
Yes
Series
H-Max
Torque Application
Variable Torque
Color
Black/Blue/Gray
Maximum Output Current
25 A
Brake Chopper Included
No
Output Voltage Range
208V AC

Description

Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 25 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.