Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 7.8in W, 12.4in D HMX01131NAP6

Enclosed Drive W/Bypass, 7.8in W, 12.4in D (Discontinued)

  • Mfr # HMX01131NAP6
  • Zoro # G8822922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMX01131NAP6
Zoro #
G8822922
UPC #
-
Country of Origin
United States

Dimensions

Width
7.88 in
Height
30 in
Depth
12.49 in
Overall Depth
10 3/8 in
Overall Height
30 in
Overall Width
7 7/8 in

Details

Accepts Input Control Signal
Remote Contact
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Starting Torque
1.5
Standards
UL, CE, EMC, UL 508C, EN 61800-5-1, IEC 61800-5-1
Key Pad Lockout
Yes
For Use With
3-Phase Inverter Duty Motor
Digital Readout
Yes
Displays
Speed, Alarms, Programmable
Control Method
Frequency Control (V/f) Open Loop Sensor less
Adjustable Acceleration Time
0.1 to 3,000 sec
With Bypass / No Bypass
With Bypass
Max. HP
3 hp
Max. Output Amps
10.6 A
Display Type
LED
Start/Stop Control
Programmable
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage
208V AC
Input Voltage
208V AC
Input Frequency
50/60 Hz
Output Phase AC
Three
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Item
Variable Frequency Drive
Enclosure
Totally Enclosed
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Torque @ 1 Hz
1.1
Adjustable Deceleration Time
0.1 to 3,000 sec
Input Phase AC
Three
Output Frequency Range
0 to 320 Hz
Input Voltage Range
200 to 208V AC
Input Type
Analog, Digital
Maximum Output Current
11 A
Torque Application
Variable Torque
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Output Type
Analog
Ethernet Port Included
Yes
Style
Pump, HVAC & Mechanical Contractor Drive
Brake Chopper Included
No
Application
HVAC, Mechanical Contractor AC Drive, Pump
Dynamic Braking
No
Maximum Output Power
3 hp
Output Voltage Range
208V AC
Color
Black/Blue/Gray
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Enclosure Rating
NEMA 1
Series
H-Max

Description

Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 11 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.