Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 7.8inW, 30 in. H HMX4D631NAP6

Enclosed Drive W/Bypass, 7.8inW, 30 in. H (Discontinued)

  • Mfr # HMX4D631NAP6
  • Zoro # G8822904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX4D631NAP6
Zoro #
G8822904
UPC #
-
Country of Origin
United States

Dimensions

Depth
12.49 in
Height
30 in
Width
7.88 in
Overall Width
7 7/8 in
Overall Height
30 in
Overall Depth
10 3/8 in

Details

With Bypass / No Bypass
With Bypass
Accepts Input Control Signal
Remote Contact
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Output Frequency Range
0 to 320 Hz
Output Phase AC
Three
Display Type
LED
Max. HP
1 hp
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Digital Readout
Yes
Output Voltage
208V AC
Key Pad Lockout
Yes
Item
Variable Frequency Drive
Adjustable Deceleration Time
0.1 to 3,000 sec
Displays
Speed, Alarms, Programmable
Start/Stop Control
Programmable
Input Frequency
50/60 Hz
Standards
UL, CE, EMC, UL 508C, EN 61800-5-1, IEC 61800-5-1
Enclosure
Totally Enclosed
With Line Contactor / No Line Contactor
With Line Contactor
For Use With
3-Phase Inverter Duty Motor
Max. Output Amps
4.6 A
Input Voltage
208V AC
Input Phase AC
Three
Control Method
Frequency Control (V/f) Open Loop Sensor less
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Adjustable Acceleration Time
0.1 to 3,000 sec
Torque @ 1 Hz
1.1
Starting Torque
1.5
Ethernet Port Included
Yes
Series
H-Max
Input Type
Analog, Digital
Application
HVAC, Mechanical Contractor AC Drive, Pump
Output Voltage Range
208V AC
Input Voltage Range
200 to 208V AC
Style
Pump, HVAC & Mechanical Contractor Drive
Color
Black/Blue/Gray
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Brake Chopper Included
No
Maximum Output Power
1 hp
Enclosure Rating
NEMA 1
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Torque Application
Variable Torque
Output Type
Analog
Dynamic Braking
No
Maximum Output Current
4.6 A

Description

Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.6 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.