Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 7.8inW, 30inH, LED HMX7D531NAP6

Enclosed Drive W/Bypass, 7.8inW, 30inH, LED (Discontinued)

  • Mfr # HMX7D531NAP6
  • Zoro # G8822913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMX7D531NAP6
Zoro #
G8822913
UPC #
-
Country of Origin
United States

Dimensions

Width
7.88 in
Height
30 in
Depth
12.49 in
Overall Width
7 7/8 in
Overall Height
30 in
Overall Depth
10 3/8 in

Details

Digital Readout
Yes
With Bypass / No Bypass
With Bypass
Start/Stop Control
Programmable
With Line Contactor / No Line Contactor
With Line Contactor
Display Type
LED
Control Method
Frequency Control (V/f) Open Loop Sensor less
Input Frequency
50/60 Hz
Output Phase AC
Three
Displays
Speed, Alarms, Programmable
Torque @ 1 Hz
1.1
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
For Use With
3-Phase Inverter Duty Motor
Accepts Input Control Signal
Remote Contact
Output Voltage
208V AC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Starting Torque
1.5
Input Voltage
208V AC
Adjustable Deceleration Time
0.1 to 3,000 sec
Adjustable Acceleration Time
0.1 to 3,000 sec
Enclosure
Totally Enclosed
Key Pad Lockout
Yes
Input Phase AC
Three
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Max. Output Amps
7.5 A
Max. HP
2 hp
Item
Variable Frequency Drive
Standards
UL, CE, EMC, UL 508C, EN 61800-5-1, IEC 61800-5-1
Output Frequency Range
0 to 320 Hz
Maximum Output Power
2 hp
Application
HVAC, Mechanical Contractor AC Drive, Pump
Maximum Output Current
7.5 A
Dynamic Braking
No
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Style
Pump, HVAC & Mechanical Contractor Drive
Torque Application
Variable Torque
Series
H-Max
Input Type
Analog, Digital
Input Voltage Range
200 to 208V AC
Ethernet Port Included
Yes
Color
Black/Blue/Gray
Enclosure Rating
NEMA 1
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Output Type
Analog
Output Voltage Range
208V AC
Brake Chopper Included
No

Description

Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 7.5 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.