Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, 9.6in W, LED HMX01632NA

Enclosed Drive W/Bypass, 9.6in W, LED (Discontinued)

  • Mfr # HMX01632NA
  • Zoro # G8822746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX01632NA
Zoro #
G8822746
UPC #
-
Country of Origin
United States

Dimensions

Height
37 in
Width
9.6 in
Depth
15.35 in
Overall Width
9 5/8 in
Overall Height
37 1/4 in
Overall Depth
13 1/4 in

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 16 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.