Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, LED, 14.52 in. W HMX080A2NA

Enclosed Drive W/Bypass, LED, 14.52 in. W (Discontinued)

  • Mfr # HMX080A2NA
  • Zoro # G2219406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX080A2NA
Zoro #
G2219406
UPC #
-
Country of Origin
United States

Dimensions

Width
14.52 in
Height
58.51 in
Depth
15.68 in
Overall Depth
13 3/4 in
Overall Height
58 1/2 in
Overall Width
14 1/2 in

Details

Starting Torque
1.5
Control Method
Frequency Control (V/f) Open Loop Sensor less
Input Frequency
50/60 Hz
Input Voltage
230V AC
Digital Readout
Yes
With Bypass / No Bypass
No Bypass
Adjustable Acceleration Time
0.1 to 3,000 sec
Start/Stop Control
Programmable
Max. Output Amps
80 A
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Accepts Input Control Signal
Remote Contact
Displays
Speed, Alarms, Programmable
Enclosure
Totally Enclosed
With Line Contactor / No Line Contactor
No Line Contactor
Torque @ 1 Hz
1.1
Display Type
LED
Output Voltage
230V AC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Adjustable Deceleration Time
0.1 to 3,000 sec
Standards
UL, CE, EMC, UL 508C, EN 61800-5-1, IEC 61800-5-1
Max. HP
30 hp
Output Frequency Range
0 to 320 Hz
Item
Variable Frequency Drive
Output Phase AC
Three
Key Pad Lockout
Yes
Input Phase AC
Three
For Use With
3-Phase Inverter Duty Motor
Dynamic Braking
No
Output Type
Analog
Ethernet Port Included
Yes
Maximum Output Power
30 hp
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Application
HVAC, Mechanical Contractor AC Drive, Pump
Output Voltage Range
230V AC
Series
H-Max
Enclosure Rating
NEMA 1
Input Type
Analog, Digital
Color
Black/Blue/Gray
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Brake Chopper Included
No
Maximum Output Current
80 A
Torque Application
Variable Torque
Input Voltage Range
230 to 240V AC
Style
Pump, HVAC & Mechanical Contractor Drive

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 30 hp, Maximum Output Current 80 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.