Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, LED, 15.35 in. D HMX02232NAP6

Enclosed Drive W/Bypass, LED, 15.35 in. D (Discontinued)

  • Mfr # HMX02232NAP6
  • Zoro # G8823026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX02232NAP6
Zoro #
G8823026
UPC #
-
Country of Origin
United States

Dimensions

Width
9.6 in
Depth
15.35 in
Height
37 in
Overall Depth
13 1/4 in
Overall Width
9 5/8 in
Overall Height
37 1/4 in

Details

Input Voltage
230V AC
Output Phase AC
Three
Max. HP
7.5 hp
For Use With
3-Phase Inverter Duty Motor
With Bypass / No Bypass
With Bypass
Output Voltage
230V AC
Standards
CE Marked, IEC 61800-5-1, EN 61800-5-1, UL 508C, cUL Certified
Adjustable Deceleration Time
0.1 to 3,000 sec
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Input Frequency
50/60 Hz
Starting Torque
150%
With Line Contactor / No Line Contactor
With Line Contactor
Torque @ 1 Hz
110%
Max. Output Amps
22 A
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Display Type
LED
Displays
Alarms, Programmable, Speed
Digital Readout
Yes
Key Pad Lockout
Yes
Start/Stop Control
Programmable
Enclosure
Totally Enclosed
Input Phase AC
Three
Control Method
Frequency Control (V/f) Open Loop Sensor less
Adjustable Acceleration Time
0.1 to 3,000 sec
Item
Variable Frequency Drive
Accepts Input Control Signal
Remote Contact
Output Frequency Range
0 to 320 Hz
Dynamic Braking
No
Application
HVAC, Mechanical Contractor AC Drive, Pump
Torque Application
Variable Torque
Series
H-Max
Style
Pump, HVAC & Mechanical Contractor Drive
Maximum Output Current
22 A
Output Type
Analog
Brake Chopper Included
No
Maximum Output Power
7 1/2 hp
Ethernet Port Included
Yes
Input Voltage Range
230 to 240V AC
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Input Type
Analog, Digital
Color
Black/Blue/Gray
Output Voltage Range
230V AC
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Enclosure Rating
NEMA 1

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 22 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.