Zoro Homepage
This item is Discontinued.
Eaton Enclosed Drive W/Bypass, LED, 45.4 in. H HMX05234NA

Enclosed Drive W/Bypass, LED, 45.4 in. H (Discontinued)

  • Mfr # HMX05234NA
  • Zoro # G8822895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX05234NA
Zoro #
G8822895
UPC #
-
Country of Origin
United States

Dimensions

Depth
15.9 in
Height
45.45 in
Width
11.44 in
Overall Height
45 1/2 in
Overall Width
11 1/2 in
Overall Depth
13 5/8 in

Details

Accepts Input Control Signal
Remote Contact
For Use With
3-Phase Inverter Duty Motor
Output Voltage
480V AC
Enclosure
Totally Enclosed
Digital Readout
Yes
Input Frequency
50/60 Hz
Adjustable Deceleration Time
0.1 to 3,000 sec
With Bypass / No Bypass
With Bypass
Input Voltage
480V AC
Start/Stop Control
Programmable
Control Type
Keypad, Remote, Ethernet, Other Communication Networks
With Line Contactor / No Line Contactor
No Line Contactor
Standards
UL, CE, EMC, UL 508C, EN 61800-5-1, IEC 61800-5-1
Display Type
LED
Adjustable Acceleration Time
0.1 to 3,000 sec
Max. HP
40 hp
Max. Output Amps
52 A
Control Method
Frequency Control (V/f) Open Loop Sensor less
Item
Variable Frequency Drive
Output Frequency Range
0 to 320 Hz
Starting Torque
1.5
Output Phase AC
Three
Displays
Speed, Alarms, Programmable
Torque @ 1 Hz
1.1
Protection
Conformal Coated (varnished) Board, Earth Fault, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overtemperature, Overvoltage, Short-Circuit, Surge, Undervoltage
Key Pad Lockout
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Input Phase AC
Three
Ethernet Port Included
Yes
Input Type
Analog, Digital
Number of Inputs
(6) Digital Inputs, (2) Analog Inputs
Output Voltage Range
480V AC
Dynamic Braking
No
Number of Outputs
(1) Analog Out, (2) Form C Relay Out, (1) Form A Relay Out
Maximum Output Power
40 hp
Maximum Output Current
52 A
Series
H-Max
Enclosure Rating
NEMA 1
Brake Chopper Included
No
Torque Application
Variable Torque
Application
HVAC, Mechanical Contractor AC Drive, Pump
Color
Black/Blue/Gray
Input Voltage Range
460 to 480V AC
Output Type
Analog
Style
Pump, HVAC & Mechanical Contractor Drive

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 40 hp, Maximum Output Current 52 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 320 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.