Shop EATON ENTERTAINMENT
See all product information
Create Account
5SC500 Eaton 5Sc 500 Ups Ac 120 V 350 Watt 500 Va Rs 232- USB 4 Output Connector
- Mfr # EA3-101778477
- Zoro # G410862837
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Power Rating
500VA
Wattage
350 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA3-101778477
- Zoro #
- G410862837
- UPC #
- 743172045089
- Country of Origin
- China
Details
- Item
- UPS System
- Power Rating
- 500VA
- Wattage
- 350 W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.