This item is Discontinued.

No Product Image Available

Epdu, 2U, Re, L14-30P (8) 6-15R (2) 5-15R (Discontinued)

  • Mfr # PC874-F-2241
  • Zoro # G0464507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC874-F-2241
Zoro #
G0464507
UPC #
786685554808
Country of Origin
Unknown

Dimensions

Dimensions
5.2 in D x 3.4 in H x 19 in W
Width
19 in
Height
3.4 in
Depth
5.2 in

Details

Color
Black
Mounting Style
Horizontal Rackmount/2U
Hz
50/60 Hz
Series
RE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.