Zoro Homepage
This item is Discontinued.
Eaton PDU, Rack Mounted, 5-15R, 5-15P, 3 ft., Black EFLXL1500R-PDU1U

PDU, Rack Mounted, 5-15R, 5-15P, 3 ft., Black (Discontinued)

  • Mfr # EFLXL1500R-PDU1U
  • Zoro # G5154573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFLXL1500R-PDU1U
Zoro #
G5154573
UPC #
743172067319
Country of Origin
United States

Dimensions

Cord Length
3 ft.
Height
1-3/4 in
Width
2.4 in
Dimensions
19 in D x 1-3/4 in H x 2.4 in W
Depth
19 in

Details

Item
PDU
Type
Rack Mounted
Number of Outlets
12
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
UL Listed
Hz
50/60 Hz
Max. Amps
12A
Watts
1.44kW
Circuit Breaker
No
Mounting Style
Horizontal Rackmount/1U
Voltage
110 to 125V
NEMA Receptacle Configuration
(12) 5-15R
Phase
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.