EPDU MI 38U-A IN: L5-30P 24A 1P OUT: 24X5-20R

  • Mfr # EMI102-10

  • Zoro # G314873977


product price: $1,048.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Standards
UL Listed, TAA Compliant
Watts
2.88 kW
Receptacle Configuration
5-20R
Hz
50-60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMI102-10
Zoro #
G314873977
UPC #
743172048028
Country of Origin
Morocco

Dimensions

Cord Length
10 ft

Details

Voltage
120V
Standards
UL Listed, TAA Compliant
Watts
2.88 kW
Receptacle Configuration
5-20R
Hz
50-60 Hz
Plug Configuration
L5-30P
Phase
1
Total Number of Outlets
30
Item
Metered input PDU
Amps
24A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.