Zoro Homepage

Ethernet Communication Adapter, 120 VAC

  • Mfr # C441R

  • Zoro # G4988785


product price: $885.99
/ea
Free Shipping & Returns

Key Features

For Use With
C441
Manufacturers Warranty Length
1 yr
Overall Width
2 1/2 in
Overall Length
4 3/4 in
Compatible Product Type
Data Recorder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C441R
Zoro #
G4988785
UPC #
786685625867
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
2 1/2 in
Overall Length
4 3/4 in
Overall Height
1 in

Details

Item
Ethernet Communication Adapter (120 VAC)
For Use With
C441
Compatible Product Type
Data Recorder
Product Type
Ethernet Communication Adapter

Description

Ethernet Communication Adapter (120 VAC), Product Type Ethernet Communication Adapter, Includes Not Applicable, Compatible Product Type Data Recorder, Compatible with Manufacturer Model Number C441, Manufacturers Warranty Length 1 yr, Overall Height 1 in, Overall Length 4 3/4 in, Overall Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.