Zoro Homepage

Extend Push Button Operator, Non-Illuminated, Green

  • Mfr # M22-D-G-K10

  • Zoro # G3635498


product price: $24.39
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green; Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-D-G-K10
Zoro #
G3635498
UPC #
786685276342
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Width
5 in
Product Height
1.5 in
Product Length/Depth
7 in
Overall Depth
2.26 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in
Overall Width
1 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green; Red
Head Material
Plastic
Terminal Connection
Spring
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
DC Contact Rating
3 A @ 24 V
Number of Operators
1
IP Rating
IP67, IP69K
Bezel
Silver
Series
M22
Type
Pushbutton
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
AC Contact Rating
6 A @ 240 V
Product Type
Push Button Operators
Compliances
GoST-R
Contact configuration
2 NC
Button color
Red
Actuator
Button, extended
Illumination
Non-illuminated
Actuator function
Momentary
Certifications
CCC Marked
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Degree Of Protection
NEMA 4X;NEMA 13
Actuator Color
Green
Operating Cycles
5 million
Mounting Method
Flush
Product Name
Eaton M22 modular pushbutton
Resistance Properties
Corrosion Resistant
Operator Material
Plastic
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Extended Push Button Operator, Momentary Action, Head Material Plastic, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Spring Cage, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.