Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExtendedPushButton, Green, Non-Illum, 22mm

  • Mfr # M22-DRH-G

  • Zoro # G3632862


product price: $13.89
/ea

Key Features

Push Button Style
Extended
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green, Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DRH-G
Zoro #
G3632862
UPC #
786685276489
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Height
1.5 in
Product Width
5 in
Product Length/Depth
7 in
Overall Width
1 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.26 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Green, Black, Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Type
Pushbutton
Bezel Material
Silver
Bezel
Silver
Series
M22
IP Rating
IP67, IP69K
Number of Operators
1
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Product Type
Push Button Operators
Certifications
CCC Marked
Actuator
Extended, button
Button color
Black, red, green
Operating cycles
1 million
Actuator function
Maintained
Illumination
Non-illuminated
Compliances
GoST-R
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Polycarbonate
Hazardous Location Specification
Not Rated
Resistance Properties
Corrosion Resistant
Number of Indicator Lights
0

Description

Extended Push Button, Maintained, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.