Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExtendedPushButton, Yellow, Non-Illum, 22mm

  • Mfr # M22-DH-Y

  • Zoro # G3632759


product price: $10.99
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DH-Y
Zoro #
G3632759
UPC #
786685276366
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Length/Depth
7 in
Product Height
1.5 in
Product Width
5 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr
Overall Width
1 in
Overall Depth
2.26 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Number of Operators
1
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
IP Rating
IP67, IP69K
Series
M22
Bezel
Silver
Bezel Material
Silver
Type
Pushbutton
Product Type
Push Button Operators
Operating cycles
5 million
Actuator
Flush, button
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Operating mode
Momentary
Compliances
CE Marked
Inscription
STOP
Mounting method
Flush
Button color
Red
Actuator function
Momentary
Actuator Color
Red
Illumination
Non-illuminated
Certifications
CCC Marked
Degree of protection
NEMA 13
Product Name
Eaton M22 modular pushbutton
Operator Material
Polycarbonate
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant
Hazardous Location Specification
Not Rated

Description

Extended Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.