Zoro Homepage
This item is Discontinued.
Eaton Extension Module, 24VDC, 3.54 in H EASY222-DN

Extension Module, 24VDC, 3.54 in H (Discontinued)

  • Mfr # EASY222-DN
  • Zoro # G0058095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASY222-DN
Zoro #
G0058095
UPC #
-
Country of Origin
Germany

Dimensions

Depth
2.1 in
Width
1.4 in
Height
3.5 in
Overall Depth
2.1 in
Overall Width
1.4 in
Overall Height
3.5 in

Details

Item
Extension Module
Number of Inputs
0
Number of Outputs
0
For Use With
Easy 700/800 Programmable Relays and MFD-Titan Multi-Function Displays
Includes
DeviceNet Interface Module
Features
Device Net Gateway, Interface, Network
Product Type
Extension Module
Compatible Product Type
Programmable Relays, Multi-Function Displays
Compatible with Series
Easy 700, Easy 800, MFD-Titan

Description

Extension Module, Width 1.4 in, Depth 2.1 in, Number of Inputs 0, For Use With Easy 700/800 Programmable Relays and MFD-Titan Multi-Function Displays, Number of Outputs 0, Includes DeviceNet Interface Module, Features Device Net Gateway, Interface, Network, Height 3.5 in, Product Type Extension Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.