Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFD-CP4-500
Zoro #
G6956932
UPC #
-
Country of Origin
Germany
Details
Item
Extension Module
Number of Inputs
0
Number of Outputs
0
For Use With
Titan Displays of Easy Relays
Includes
MFD-Remote Module When Using Titan Displays in Remote Mode for Easy500/700
Features
Display
Product Type
Extension Module
Compatible with Series
Easy 500, Easy 700
Compatible Product Type
Displays of Relays
Description
Extension Module, Number of Inputs 0, For Use With Titan Displays of Easy Relays, Number of Outputs 0, Includes MFD-Remote Module When Using Titan Displays in Remote Mode for Easy500/700, Features Display, Product Type Extension Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.