Fan Kit, Frame 3, 5.4in.Dx2.2in.Hx6.5in.W
Mfr # DXG-SPR-FR3FAN
Zoro # G0121110
product price: $93.67
/ea
Free Shipping & Returns
Key Features
For Use With
DG1 Drives
Depth
5.4 in
Width
6.5 in
Height
2.2 in
Mounting Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXG-SPR-FR3FAN
Zoro #
G0121110
UPC #
786685888118
Country of Origin
China
Dimensions
Depth
5.4 in
Width
6.5 in
Height
2.2 in
Overall Width
6.5 in
Overall Height
2.2 in
Overall Depth
5.4 in
Details
Item
Fan Kit
For Use With
DG1 Drives
Mounting Type
Screw
Phase
Three
Protects
Drive from Over Heating
Application
Frame 3
Mfr. Stock No.
DXG-SPR-FR3FAN
Footnotes
Internally Powered From Drive, Mount to Fam Power Terminals
Compatible with Manufacturer Part Number
Mfr. No. DG1-32025FB-C21C, Mfr. No. DG1-32031FB-C21C, Mfr. No. DG1-32048FB-C21C, Mfr. No. DG1-34031FB-C21C, Mfr. No. DG1-34038FB-C21C, Mfr. No. DG1-34046FB-C21C
Description
Fan Kit, For Use With Grainger Item Number 40HZ01, 40HZ02, 40HZ12, 40HZ29, 40HZ30, 40HZ33, Compatible with Manufacturer Part Number Mfr. No. DG1-32025FB-C21C, Mfr. No. DG1-32031FB-C21C, Mfr. No. DG1-32048FB-C21C, Mfr. No. DG1-34031FB-C21C, Mfr. No. DG1-34038FB-C21C, Mfr. No. DG1-34046FB-C21C, For Use with Series PowerXL, For Use With DG1 Drives, Mounting Type Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.