
FAZ branch protector, UL 1077 Industrial miniature circuit breaker
Mfr # FAZ-C2/2-RT
Zoro # G016287959
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
15kA
Terminal Connection
Ring-Tongue
Circuit Breaker Type
Miniature
AC Voltage Rating
277/480V
Curve Type
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FAZ-C2/2-RT
Zoro #
G016287959
UPC #
-
Country of Origin
Spain
Details
Max. AIR Rating
15kA
Terminal Connection
Ring-Tongue
Number of Poles
2
Circuit Breaker Type
Miniature
AC Voltage Rating
277/480V
Amps
2A
Curve Type
C
Item
Supplementary Protector
Color
Grey
Description
Eaton FAZ branch protector, UL 1077 Industrial miniature circuit breaker - supplementary protector, Medium levels of inrush current are expected, 2 A, 15 kAIC, Two-pole, 277/480 V, 5-10X /n, 50-60 Hz, Ring-tongue terminals, C Curve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.