FAZ-NA UL 489 MCB 240VAC 1P 5A C CURVE, 2PK
- Mfr # FAZ-C5/1-NA-L
- Zoro # G816287913
product price:Â
$
128.99
/pk of 2, $64.50/ea
Free Shipping & Returns
Key Features
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAZ-C5/1-NA-L
- Zoro #
- G816287913
- UPC #
- 786689813246
- Country of Origin
- Spain
- Item
- Circuit Breaker
- Color
- Grey
Description
FAZ-NA UL 489 MCB 240VAC 1P 5A C CURVE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.