Shop EATON
See all product information
Create Account
Fitting, Hyd, Weathergrip, Jic/37 Deg Female Swivel 45 Deg Tube Elbow, 1-1/16-12 Thread, -12 Hose
- Mfr # 12Z-692
- Zoro # G514594573
product price:Â
$
61.69
/ea
Key Features
Fitting Connection Type
Female
Fitting Size
3/4 in Hose x 1-1/16 in Thread
Application
General purpose
Fitting Shape
45 Degree Elbow
Finish
Dura-Kote Plating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12Z-692
- Zoro #
- G514594573
- UPC #
- -
- Country of Origin
- Unknown
- Fitting Connection Type
- Female
- Application
- General purpose
- Item
- Hydraulic Fitting
- Fitting Shape
- 45 Degree Elbow
- Finish
- Dura-Kote Plating
- For Hose I.D.
- 3/4 in
- Fitting Material
- Carbon Steel
- Fitting Thread Type 1
- UN/UNF
Dimensions
- Fitting Size
- 3/4 in Hose x 1-1/16 in Thread
Description
Fitting, Hyd, Weathergrip, Jic/37 Deg Female Swivel 45 Deg Tube Elbow, 1-1/16-12 Thread, -12 Hose, 3.43 Lng
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.