Shop EATON
See all product information
Create Account
Fitting, Hyd, Weathergrip, Jic/37 Deg Female Swivel 45 Deg Tube Elbow, 3/4-16 Thread, -06 Hose
- Mfr # 06Z-688
- Zoro # G614594237
product price:Â
$
26.69
/ea
Key Features
Fitting Thread Type 1
UN/UNF
Finish
Dura-Kote / Zinc Trivalent Chromate
Fitting Material
Carbon Steel
Fitting Size
3/8 in Hose x 3/4 in Thread
Hex Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06Z-688
- Zoro #
- G614594237
- UPC #
- -
- Country of Origin
- Unknown
- Fitting Thread Type 1
- UN/UNF
- Finish
- Dura-Kote / Zinc Trivalent Chromate
- Fitting Material
- Carbon Steel
- Item
- Hydraulic Fitting
- For Hose I.D.
- 3/8 in
- Application
- General purpose
- Fitting Shape
- 45 Degree Elbow
- Fitting Connection Type
- Female
Dimensions
- Fitting Size
- 3/8 in Hose x 3/4 in Thread
- Hex Size
- 7/8 in
Description
FITTING, HYD, WEATHERGRIP, JIC/37 DEG FEMALE SWIVEL 45 DEG TUBE ELBOW, 3/4-16 THREAD, -06 HOSE, 2.65 LNG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.