Fitting, Hyd, Weathergrip, Jic/37 Deg Female Swivel 90 Deg Elbow, 7/8-14 Thread, -08 Hose, 2.78 Lng
- Mfr # 08Z-670
- Zoro # G814594259
product price:Â
$
42.29
/ea
Key Features
Fitting Size
1/2 in Hose x 7/8 in Thread
Hex Size
1 in
Application
General purpose
For Hose I.D.
1/2 in
Fitting Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08Z-670
- Zoro #
- G814594259
- UPC #
- -
- Country of Origin
- Unknown
- Application
- General purpose
- For Hose I.D.
- 1/2 in
- Fitting Material
- Carbon Steel
- Item
- Hydraulic Fitting
- Finish
- Dura-Kote Plating
- Fitting Thread Type 1
- UN/UNF
- Fitting Connection Type
- Female
- Fitting Shape
- 90 Degree Elbow
Dimensions
- Fitting Size
- 1/2 in Hose x 7/8 in Thread
- Hex Size
- 1 in
- Length
- 2.78 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.