Flange Kit, 7.89in.Dx11.5in.Hx6.02in.W

  • Mfr # DXG-ACC-FR1N12FK

  • Zoro # G0121077


product price: $65.69
/ea

Key Features

For Use With
Frame 1, PowerXL DG1 General Purpose Variable Frequency Drives
Mounting Type
Plug-In
Phase
3
Application
Mounting Power Section Heat Sink
Includes
(2) Side Flange Plates, Bottom Flange Plate, Hardware, Top Flange Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXG-ACC-FR1N12FK
Zoro #
G0121077
UPC #
786685887968
Country of Origin
China

Dimensions

Overall Depth
0.91 in
Overall Height
13.94 in
Overall Width
6.31 in

Details

Item
Flange Kit
For Use With
Frame 1, PowerXL DG1 General Purpose Variable Frequency Drives
Mounting Type
Plug-In
Phase
3
Application
Mounting Power Section Heat Sink
Includes
(2) Side Flange Plates, Bottom Flange Plate, Hardware, Top Flange Plate
Mfr. Stock No.
DXG-ACC-FR1N12FK
Compatible with Manufacturer Part Number
Mfr. No. DG1-32011FB-C21C, Mfr. No. DG1-323D7FB-C21C, Mfr. No. DG1-326D6FB-C21C, Mfr. No. DG1-327D8FB-C21C, Mfr. No. DG1-342D2FB-C21C, Mfr. No. DG1-343D3FB-C21C, Mfr. No. DG1-344D3FB-C21C, Mfr. No. DG1-345D6FB-C21C, Mfr. No. DG1-347D6FB-C21C

Description

Flange Kit, For Use with Series PowerXL, Compatible with Manufacturer Part Number Mfr. No. DG1-32011FB-C21C, Mfr. No. DG1-323D7FB-C21C, Mfr. No. DG1-326D6FB-C21C, Mfr. No. DG1-327D8FB-C21C, Mfr. No. DG1-342D2FB-C21C, Mfr. No. DG1-343D3FB-C21C, Mfr. No. DG1-344D3FB-C21C, Mfr. No. DG1-345D6FB-C21C, Mfr. No. DG1-347D6FB-C21C, For Use With Grainger Item Number 40HY75, 40HY78, 40HY81, 40HY84, 40HY86, 40HY90, 40HZ08, 40HZ18, 40HZ35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.