Flange Kit Type 1, 12, Frame Size 4
Mfr # OPTTHR4
Zoro # G1655306
product price: $252.99
/ea
Free Shipping & Returns
Key Features
For Use With
Frame 4, NEMA 1, NEMA 12/IP54, SVX Industrial Variable Frequency Drives
Mfr. Stock No.
OPTTHR4-G
Application
Mounting Power Section Heat Sink
Overall Width
6 in
Includes
Hardware, Supporting Steel Plates
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPTTHR4
Zoro #
G1655306
UPC #
782116152872
Country of Origin
Finland
Dimensions
Overall Width
6 in
Overall Height
9.5 in
Overall Depth
2.25 in
Details
For Use With
Frame 4, NEMA 1, NEMA 12/IP54, SVX Industrial Variable Frequency Drives
Mfr. Stock No.
OPTTHR4-G
Application
Mounting Power Section Heat Sink
Item
Flange Kit
Includes
Hardware, Supporting Steel Plates
Compatible with Manufacturer Part Number
Mfr. No. HVX9000
Description
Flange Kit, For Use with Series SVX Series, Compatible with Manufacturer Part Number Mfr. No. HVX9000, For Use With Frame 4, NEMA 1, NEMA 12/IP54, SVX Industrial Variable Frequency Drives, Mounting Power Section Heat Sink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.