
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHSPFMKIT
Zoro #
G408568154
UPC #
786685211176
Country of Origin
United States
Dimensions
Length
5 in
Height
.05 in
Width
.2 in
Details
Item
Flushmounting Kit
For Use With
CHSPT2ULTRA, CHSPT2MAX, CHSPT2MICRO, CHSPTELE, CHSPCABLE
Type
Type 2 Flushmounting Kit
Description/Special Features
Suitable for convertible CH loadcenters and CH22N125C
Description
Eatons CHSP Flush Mount Kit allows for the flush installation of a CHSP surge protection unit outside of the electrical service panel. The CHSP Flush Mount Kit allows for a sleek and pleasing design. The kit is easily to install.
- Type 2 flush mount kit
- Allows LED lights on the surge device to be viewed without opening the load center
- Easy installable
- Compatible with CHSPT2ULTRA, CHSPT2MAX, CHSPT2MICRO, CHSPTELE and the CHSPCABLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.