Zoro Homepage

Flush Push Button, Green, Non-Illuminated, 22mm

  • Mfr # M22-D-G

  • Zoro # G3634369


product price: $11.19
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green, Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-D-G
Zoro #
G3634369
UPC #
786685274737
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Width
1.17 in
Product Height
.65 in
Product Length/Depth
1.17 in
Overall Depth
2 in
Overall Width
1 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green, Blue
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Bezel
Silver
Bezel Material
Silver
Series
M22
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
IP Rating
IP67, IP69K
Number of Operators
1
Type
22.5 mm Modular
Product Type
Push Button Operators
Application
Pushbutton
Certifications
CCC Marked
Actuator function
Maintained
Special features
M22 series
Button color
Blue
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Illumination
Illuminated
Operating cycles
1 million
Actuator
Extended, button
Compliances
CE Marked
Mounting Method
Flush
Product Name
Eaton M22 modular pushbutton
Actuator Color
Green
Operating Mode
Momentary
Degree Of Protection
NEMA 4X;NEMA 13
Operator Material
Polycarbonate
Resistance Properties
Corrosion Resistant
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F

Description

Flush Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.