Shop EATON

FlushPushButtnOp, NonIllum, Blk, 1NO/1NC

  • Mfr # 10250T30B
  • Zoro # G5229725

product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Color
Black
Type of Operator
Flush Button
Head Material
Metal
Basic Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10250T30B
Zoro #
G5229725
UPC #
786680122996
Country of Origin
Dominican Republic
Item
Flush Push Button Operator
Material
metal
Color
Black
Type of Operator
Flush Button
Head Material
Metal
Basic Material
Metal
Contact Rating
10A @ 600V AC
Number of Operators
1
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Bezel
Chrome Plated Zinc Die Cast
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Form
1NO/1NC
Terminal Connection
Screw Clamp
Action
Momentary
IP Rating
IP65
Standards
CE, CSA, UL Listed
Legend
No Legend
Product Type
Push Button Operators
Type
Class I division 2
Bezel Material
Chrome Plated Zinc Die Cast
Degree of protection
NEMA 13
Certifications
CSA Certified
Series
10250T
Operating Mode
Momentary
Illumination
Non-illuminated
Mounting method
Flush
Contact configuration
1 NO-1 NC
Actuator material
Plastic
Actuator color
Black
Compliances
CE Marked
Rating
NEMA 4
Product Name
Eaton 10250T pushbutton
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operator Illumination
Non-Illuminated
Push Button Style
Flush
Operator Material
Metal
Operator Voltage Rating - Maximum
120 V AC/DC
Number of Indicator Lights
0
Operating Temperature - Minimum
1 Degrees F
AC Contact Rating
10 A @ 600 V
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
150 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
DC Contact Rating
5 A @ 250 V
Head Color
Black

Dimensions

Size
30 mm
Product Height
3.2 in
Product Width
2.1 in
Product Length/Depth
2.1 in
Overall Width
2.1 in
Overall Depth
2.1 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Height
3.2 in
Fits Chest Size
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.