Shop EATON

FlushPushButtnOp, NonIllum, Red, 1NO/1NC

  • Mfr # 10250T30R
  • Zoro # G5227275

product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Color
Red
Legend
No Legend
IP Rating
IP65
Contact Rating
10A @ 600V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10250T30R
Zoro #
G5227275
UPC #
786680123016
Country of Origin
Dominican Republic
Item
Flush Push Button Operator
Material
metal
Color
Red
Legend
No Legend
IP Rating
IP65
Contact Rating
10A @ 600V AC
Action
Momentary
Head Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Form
1NO/1NC
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Bezel
Chrome Plated Zinc Die Cast
Type of Operator
Flush Button
Terminal Connection
Screw Clamp
Number of Operators
1
Basic Material
Metal
Standards
CE, CSA, UL Listed
Product Type
Push Button Operators
Bezel Material
Chrome Plated Zinc Die Cast
Type
Class I division 2
Actuator material
Plastic
Series
10250T
Compliances
CE Marked
Degree of protection
NEMA 3R
Actuator color
Red
Contact configuration
1 NO-1 NC
Rating
NEMA 3R
Certifications
CSA Certified
Operating Mode
Momentary
Illumination
Non-illuminated
Mounting method
Flush
Product Name
Eaton 10250T pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
AC Contact Rating
10 A @ 600 V
Operator Material
Metal
Operating Temperature - Maximum
150 Degrees F
Operator Voltage Rating - Maximum
120 V AC/DC
Operator Illumination
Non-Illuminated
Number of Indicator Lights
0
Push Button Style
Flush
Operating Temperature - Minimum
1 Degrees F
Head Color
Red
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Hazardous Location Specification
Class I, Div 2, Group B, C, D
DC Contact Rating
5 A @ 250 V

Dimensions

Size
30 mm
Product Height
3.5 in
Product Width
2.1 in
Product Length/Depth
2.4 in
Overall Height
3.5 in
Overall Width
2.1 in
Panel Cutout Diameter
30 mm
Overall Depth
2.4 in
Manufacturer Warranty Length
1 yr
Fits Chest Size
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.