Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FlushPushButtonOperator, Non-Illum, Black

  • Mfr # M22-D-S-K11

  • Zoro # G3635148


product price: $32.59
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-D-S-K11
Zoro #
G3635148
UPC #
786685277813
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Length/Depth
.05 in
Product Width
3 in
Product Height
4 in
Overall Width
1 in
Overall Depth
2.26 in
Overall Height
1 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
Spring
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Type
Light Unit
IP Rating
IP67, IP69K
Number of Operators
1
DC Contact Rating
3 A @ 24 V
AC Contact Rating
6 A @ 240 V
Button Color
Black
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Series
M22
Bezel
Silver
Product Type
Push Button Operators
Compliances
Bureau Veritas
Actuator
Front, spring-cage
Certifications
CCC Marked
Illumination
Illuminated
Environmental rating
IP66
Light color
Red
Contact Configuration
1 NO-1 NC
Mounting Method
Flush
Actuator Function
Momentary
Operating Cycles
5 million
Product Name
Eaton M22 modular pushbutton
Degree Of Protection
NEMA 4X;NEMA 13
Operating Mode
Momentary
Actuator Color
Black
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Plastic
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F

Description

Flush Push Button Operator, Momentary Action, Head Material Plastic, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Spring Cage, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.