Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frnt Aux Seq B, 4NO, For XT Frame D-G

  • Mfr # XTCEXFBG40

  • Zoro # G1279713


product price: $51.69
/ea

Key Features

Type
Auxiliary Contact
Number of NO Aux. Contacts
4
Number of NC Aux. Contacts
0
Amps
16 A
Mounting
Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTCEXFBG40
Zoro #
G1279713
UPC #
786685353883
Country of Origin
Romania

Dimensions

Width
2 in
Depth
1-1/2 in
Height
2 in
Frame Size
D, E, F, G
Product Length/Depth
1.5 in

Details

Item
Auxiliary Contact
Type
Auxiliary Contact
Number of NO Aux. Contacts
4
Number of NC Aux. Contacts
0
Amps
16 A
Mounting
Front
For Use With
XT Contactor Frame D-G
Max. Contact Blocks (No.)
1
Voltage
690 V AC/220 V DC
Number of Contacts
4
Standards
IEC 60947, CCC Marked
Contact Configuration
4 NO-0 NC
Compliances
CCC Marked;ATEX Compliant;CE Marked
Certifications
IEC 60947;EN 60947;UL Listed;CSA Certified
Terminals
Screw
Number of Poles
4
Product Name
Eaton motor control auxiliary contact
Used With
XTRE control relays
Conventional Thermal Current
16A
Current AC
16 A
Number of Normally Closed Contacts
0
Number of Normally Open Contacts
4
Compatible with Series
XTRE Control Relays
Terminal Connection Type
Screw Clamp Terminals
Maximum Voltage Rating
500V AC

Description

Auxiliary Contact, Current AC 16 A, Number of Poles 4, Number of Contacts 4, Mounting Front, Number of Normally Open Contacts 4, Maximum Voltage Rating 500V AC, Number of Normally Closed Contacts 0, Terminal Connection Type Screw Clamp Terminals, Compatible with Series XTRE Control Relays, Frame Size D, E, F, G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.