FrntAux SeqA, 1NO/1NC, For XT Mini Contact
Mfr # XTMCXFA11
Zoro # G2759574
product price: $16.19
/eaKey Features
Type
Auxiliary Contact
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Amps
10 A
Mounting
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTMCXFA11
Zoro #
G2759574
UPC #
786685364025
Country of Origin
Romania
Dimensions
Width
1-1/2 in
Height
2 in
Depth
1-1/2 in
Product Length/Depth
1.5 in
Product Width
1.5 in
Description
Auxiliary Contact, Current AC 10 A, Number of Poles 2, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 1, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 1, Terminal Connection Type Screw Terminals, Compatible with Series XTRM Miniature Control Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.