Zoro Homepage

Fuse Accessories Class RK5 400A 600V

  • Mfr # DS566TK

  • Zoro # G521850556


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Amps AC
400 A
Fuse Class
Class T
Number of Poles
1
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS566TK
Zoro #
G521850556
UPC #
78211320790
Country of Origin
United States

Details

Amps AC
400 A
Fuse Class
Class T
Number of Poles
1
Voltage
600 V

Description

600 V, 400 A, 1-Pole, Class T, Fuse Adapter Kit for Heavy Duty Safety Switch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.