
Fuse Accessories EA
Mfr # FSKFB
Zoro # G316552405
product price: $64.75
/eaKey Features
Body Height
1.1 in
Used On
Dry Type Distribution Transformer
Body Width
1.1 in
Fuse Block Design
Finger-Safe
Connector Type
Finger Safe Primary Fuse Block Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSKFB
Zoro #
G316552405
UPC #
78211421358
Country of Origin
Mexico
Dimensions
Body Height
1.1 in
Body Width
1.1 in
Body Length
1.1 in
Details
Used On
Dry Type Distribution Transformer
Fuse Block Design
Finger-Safe
Connector Type
Finger Safe Primary Fuse Block Cover
Number of Poles
2
Description
2-Pole, Finger-Safe Primary Fuse Block Cover for Distribution Transformer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.