Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Block, Top Mnt, 30A, 250V, Freedom Srs

  • Mfr # C350KR21

  • Zoro # G3693794


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Screws
For Use With
Freedom Series Starters and Contactors, IEC A-K, NEMA 00-2
Features
Top-Mounted
Accessory Type
Fuse Block
Voltage rating
250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C350KR21
Zoro #
G3693794
UPC #
782113419343
Country of Origin
Dominican Republic

Dimensions

Product Height
3.1 in
Product Length/Depth
2.23 in
Product Width
3 in
Overall Width
3 in
Overall Height
3.1 in
Overall Depth
2.23 in

Details

Item
Fuse Block
Includes
Mounting Screws
For Use With
Freedom Series Starters and Contactors, IEC A-K, NEMA 00-2
Features
Top-Mounted
Accessory Type
Fuse Block
Voltage rating
250 V
Certifications
UL Listed
Number Of Poles
Three-pole
Amperage Rating
30A
Mounting method
Top
Special Features
Used with Starters and Contactors
Type
Accessory
Used with
Used with Starters and Contactors
Series
Class R
Product Name
Eaton Freedom NEMA fuse block kit
Compatible with Series
Class R
Current AC
30 A
Number of Poles
3
Standards
UL Listed
Maximum Voltage Rating
250V AC

Description

Fuse Block, Accessory Type Fuse Block, Current AC 30 A, Includes Mounting Screws, Number of Poles 3, Maximum Voltage Rating 250V AC, Overall Height 3.1 in, Overall Width 3 in, Compatible with Series Class R, Overall Depth 2.23 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.