
Fuse Blocks and Holders EA
Mfr # WM632F
Zoro # G716552289
product price: $31.89
/eaKey Features
Wire Size
#10 AWG Cu/Al
Number of Poles
2
Connector Type
Double quick-connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM632F
Zoro #
G716552289
UPC #
78667800339
Country of Origin
Mexico
Dimensions
Wire Size
#10 AWG Cu/Al
Details
Number of Poles
2
Connector Type
Double quick-connect
Description
EATON, CLASS M FUSE HOLDERS, DOUBLE QUICK-CONNECT, 20A MAXIMUM, AND BINDING HEAD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.