
Fuse Blocks and Holders
Mfr # TCFH60NW
Zoro # G721916724
product price: $17.55
/eaKey Features
Voltage Rating
690 V
Amp Range
1-60A
UL Class
Class CF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCFH60NW
Zoro #
G721916724
UPC #
-
Country of Origin
Dominican Republic
Details
Item
Modular fuse holder
Voltage Rating
690 V
Amp Range
1-60A
UL Class
Class CF
Description
690 VAC, 60 A, Class CF Fuse, 14 to 10 AWG, Box Lug Terminal, 1-Pole, 35 MM DIN Rail/Panel Mount, Finger Safe, Modular, Fuse Holder
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.