Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Pullers

  • Mfr # MP15036

  • Zoro # G915806176


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Body Material
Galvanized steel
Body Length
2.297 in
Body Height
3.681 in
Body Width
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP15036
Zoro #
G915806176
UPC #
32664724800
Country of Origin
Mexico

Dimensions

Body Length
2.297 in
Body Height
3.681 in
Body Width
15.75 in

Details

Body Material
Galvanized steel

Description

1.5 to 1.99 Cord Diameter, 16400 Lb Breaking Strength, 36 Single Weave Mesh, 7/16 Diameter Flexible Eye, Galvanized Steel, Medium Duty, Standard, T-Type, Cable Pulling Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.